Close
Filters
Search

Plastic funnel set 4 pieces

Article No. 0891410010
Funnel plastic-set FUNL-PLA-SET-50/70/90/115MM-4PCS
€4.60 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Scope of delivery:

1x plastic funnel dia. 50, h=60 mm; 1x plastic funnel dia. 70, h=75 mm; 1x plastic funnel dia. 90, h=90 mm; 1x plastic funnel dia. 115, h=100 mm

  • Resistant to oil and fuel
  • Durable plastic material

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Scope of delivery:

1x plastic funnel dia. 50, h=60 mm; 1x plastic funnel dia. 70, h=75 mm; 1x plastic funnel dia. 90, h=90 mm; 1x plastic funnel dia. 115, h=100 mm

  • Resistant to oil and fuel
  • Durable plastic material

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Material Plastic
Number of pieces 4 PCS
Colour Red
Product weight (per item) 72 g
Design With ring eyelet
Resistance against Oil<br>Fuel
Products specifications
Material Plastic
Number of pieces 4 PCS
Colour Red
Product weight (per item) 72 g
Design With ring eyelet
Resistance against Oil<br>Fuel
Close