Close
Filters
Search

PLASTIC LED TORCH

Article No. 827901
TRCH-LED-PLA/RBR-(ADJ-FOCUS)-L13CM
€25.58 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
• Strong and durable body: with ABS material plusrubber grip.
 
• Philips Power LED inside.
 
• Battery type: 3 times AAA batteries.
 
• Lighting duration up to 8 h (lamp brightness does not begin to slowly decrease until (after approx. 2 h).
 
• Focal point can be focused by moving lamp head.
 
• High protection for water and dust, IP 56.
 
• One-hand sliding carriage focusing mechanism.
 
• Dimension:40 mm × 130 mm
 
• Weight:About 75 g (not include battery)
• Strong and durable body: with ABS material plusrubber grip.
 
• Philips Power LED inside.
 
• Battery type: 3 times AAA batteries.
 
• Lighting duration up to 8 h (lamp brightness does not begin to slowly decrease until (after approx. 2 h).
 
• Focal point can be focused by moving lamp head.
 
• High protection for water and dust, IP 56.
 
• One-hand sliding carriage focusing mechanism.
 
• Dimension:40 mm × 130 mm
 
• Weight:About 75 g (not include battery)
Products specifications
Luminous flux 190lm
IP protection class IP 65
Battery Type 3 x AAA Batteries
Length 130 mm
Diameter 40 mm
Material of the housing Plastic
Products specifications
Luminous flux 190lm
IP protection class IP 65
Battery Type 3 x AAA Batteries
Length 130 mm
Diameter 40 mm
Material of the housing Plastic
Related Product
Close