Close
Filters
Search

UV LED FLASHLIGHT

Article No. 0827807201
LED pocket torch UV TRCH-UV-LED-3XAAA
€73.75 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For use when searching for leaks highlighted by UV leak detection fluid in vehicle air-conditioning systems.

Easier to search for leaks than with a standard blue light

Long-wave UVA radiation creates a true UV light.

Highly robust design with excellent corrosion resistance

Housing made of high-quality 6061 T6 aluminium alloy.

Gold-plated contacts

  • No corrosion
  • Optimum contact with minimal transfer resistance

Delivery includes belt pouch

Notice

Never deliberately point the beam into your own eyes or another person's eyes. Note the instructions and safety information provided before using the torch for the first time!

For use when searching for leaks highlighted by UV leak detection fluid in vehicle air-conditioning systems.

Easier to search for leaks than with a standard blue light

Long-wave UVA radiation creates a true UV light.

Highly robust design with excellent corrosion resistance

Housing made of high-quality 6061 T6 aluminium alloy.

Gold-plated contacts

  • No corrosion
  • Optimum contact with minimal transfer resistance

Delivery includes belt pouch

Notice

Never deliberately point the beam into your own eyes or another person's eyes. Note the instructions and safety information provided before using the torch for the first time!

Application area

For quickly and easily locating leaks using UV leak detection fluid in engines, gearboxes, cooling systems, hydraulic lines, power steering mechanisms and air-conditioning systems.

Products specifications
Min./max. wavelength 395-410 nm
Lighting range 50 m
IP protection class IP 67
Rechargeable battery/battery designation Micro AAA; LR03; AM4
Number of rechargeable batteries/batteries 3
Length 125 mm
Diameter 32 mm
Material of the housing Aluminium

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Operation manual 1

Products specifications
Min./max. wavelength 395-410 nm
Lighting range 50 m
IP protection class IP 67
Rechargeable battery/battery designation Micro AAA; LR03; AM4
Number of rechargeable batteries/batteries 3
Length 125 mm
Diameter 32 mm
Material of the housing Aluminium
Related Product
Close