Close
Filters
Search

Plastic multi-purpose dowel SHARK® Pro

Article No. 590620846
Plastic multi-purpose anchor Shark Pro DWL-(SHARK PRO)-PLA-8X46 SHARK
€12.98 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
The most versatile plastic anchor. Knots into cavities, expands in solid materials.

Ensures knotting in all cavities and spreading in all solid materials

  • Anti-rotation device or twist lock prevents turning in the drill hole
  • Patented anchor head causes knotting of the anchor shaft when the screw is screwed in

Quick and easy installation

Low insertion torque and high fixed torque

Suitable for cotter-pin and push-through installation

  • Fold-down anchor collar
  • The hammer-in stop prevents premature expansion during push-through installation

Resistant to rotting, weathering and ageing

Made from high-quality polyamide (nylon)

Halogen- and silicone-free

Thermally stable from -40°C to +100°C

Notice

For mounting, we recommend the ASSY-D plug screw

The most versatile plastic anchor. Knots into cavities, expands in solid materials.

Ensures knotting in all cavities and spreading in all solid materials

  • Anti-rotation device or twist lock prevents turning in the drill hole
  • Patented anchor head causes knotting of the anchor shaft when the screw is screwed in

Quick and easy installation

Low insertion torque and high fixed torque

Suitable for cotter-pin and push-through installation

  • Fold-down anchor collar
  • The hammer-in stop prevents premature expansion during push-through installation

Resistant to rotting, weathering and ageing

Made from high-quality polyamide (nylon)

Halogen- and silicone-free

Thermally stable from -40°C to +100°C

Notice

For mounting, we recommend the ASSY-D plug screw

Application area

Universal plastic anchor


In concrete, solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, aerated concrete, plasterboard, gypsum fibreboard



Suitable for attaching


Wardrobes, curtain rails, wall shelves, lightweight wall cupboards, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, wash basins, towel rails, signs, motion detectors, etc.



For attaching components in conjunction with a wood or chipboard screw (without drill tip, counter thread, ring thread) (e.g. ASSY-D)


Can be used outdoors or in wet rooms in conjunction with a stainless steel screw

Products specifications
Anchor diameter 8 mm
Material PA - Polyamide
Colour Anthracite
Anchor length (l) 46 mm
Nominal drill-bit diameter (d 0) 8 mm
Drill hole depth (t) 55 mm
Edge clearance (a r) 40 mm
Embedding depth (h s) 45 mm
Min. required screw diameter 4.5 mm
Max. required screw diameter 6 mm
Required screw length (l s) Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
Max. attachment height (d a) - condition Dependent on screw length

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor diameter 8 mm
Material PA - Polyamide
Colour Anthracite
Anchor length (l) 46 mm
Nominal drill-bit diameter (d 0) 8 mm
Drill hole depth (t) 55 mm
Edge clearance (a r) 40 mm
Embedding depth (h s) 45 mm
Min. required screw diameter 4.5 mm
Max. required screw diameter 6 mm
Required screw length (l s) Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
Max. attachment height (d a) - condition Dependent on screw length
Close