Close
Filters
Search

Plastic multi-purpose ZEBRA Shark® anchor with collar

Article No. 090600737
Plastic multi-purpose anchor, Shark, with collar DWL-PLA-W.COLLAR-7X37 ZEBRA-SHARK
€0.06 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Universal anchor for fixtures in almost all building materials (low load range)
  • Fully resistant to rotting, weathering and ageing
  • Thermally stable from -40°C to +100°C
  • Colour: Mother-of-pearl white
  • Pre-formed thread means low insertion torque for WÜPOFAST screw
  • Longitudinal locking edges prevent rotation
  • A single screw diameter can be used, regardless of the application
  • Expanding segments knot together or fold out for positive locking in perforated brick/cavity walls
  • Pre-formed thread in head
  • Three-way division for anchorage via positive locking or friction locking
  • Wings act as anti-rotation device in solid or hollow block brick
  • For mounting, we recommend the ASSY-D plug screw
Universal anchor for fixtures in almost all building materials (low load range)
  • Fully resistant to rotting, weathering and ageing
  • Thermally stable from -40°C to +100°C
  • Colour: Mother-of-pearl white
  • Pre-formed thread means low insertion torque for WÜPOFAST screw
  • Longitudinal locking edges prevent rotation
  • A single screw diameter can be used, regardless of the application
  • Expanding segments knot together or fold out for positive locking in perforated brick/cavity walls
  • Pre-formed thread in head
  • Three-way division for anchorage via positive locking or friction locking
  • Wings act as anti-rotation device in solid or hollow block brick
  • For mounting, we recommend the ASSY-D plug screw
Application area
  • Can be used with the maximum screw diameter in solid and hollow block brick to ensure good holding power

  • In gypsum plasterboard panels, pressboard, wood panels etc.

  • For use with stud screws, hooks, ring bolts, WÜPOFAST screws, ECOFAST screws, wood screws (e.g. ASSY-D)
Products specifications
Anchor diameter 7 mm
Material PP - Polypropylene
Required screw diameter 5 mm
Anchor length (l) 37 mm
Nominal drill-bit diameter (d 0) 17 mm
Drill hole depth (t) 45 mm
Embedding depth (h s) 35 mm
Min. required screw diameter 5 mm
Required screw length (l s) Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
Max. attachment height (d a) - condition Dependent on screw length

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor diameter 7 mm
Material PP - Polypropylene
Required screw diameter 5 mm
Anchor length (l) 37 mm
Nominal drill-bit diameter (d 0) 17 mm
Drill hole depth (t) 45 mm
Embedding depth (h s) 35 mm
Min. required screw diameter 5 mm
Required screw length (l s) Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
Max. attachment height (d a) - condition Dependent on screw length
Close