Close
Search

Plastic plug-in connectors

Article No. 08850106
Straight passage connector, plastic QCKPLGCON-CHANNEL-STRAIGHT-PLA-D6MM
€4.96 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Straight passage connector for compressed air control lines
  • Operating temperature: -20°C to +80°C
  • Permissible operating pressure max. 20 bar
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all pipes should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

Straight passage connector for compressed air control lines
  • Operating temperature: -20°C to +80°C
  • Permissible operating pressure max. 20 bar
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all pipes should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

Products specifications
Outer diameter of pipe (D1) 6 mm
Outer diameter (G) 10.5 mm
Length (l) 28.5 mm
Max. working pressure 20 bar
Gasket material Nitrile
Material Plastic
Serrated washer material Stainless steel
Min./max. temperature conditions -20 to 80 °C
Close