Vehicle parts
>
Brake parts, pneumatic, trucks
>
Qck-actn plug cnnctn, pneum. main pipe
>
Straight passage connector, plastic
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€7.00 inc. VAT
Serrated washer material
Stainless steel (2)
Length _l_
28.5 mm (1)
38 mm (1)
Gasket material
Nitrile (2)
Min__max_ temperature conditions
-20 to 80 °C (2)
Max_ working pressure
20 bar (2)
Outer diameter of pipe _D1_
6 mm (1)
8 mm (1)
Outer diameter _G_
10.5 mm (1)
13.5 mm (1)
Material
Plastic (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
10 (2)
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
Slotted cheese head
Machinists' hammer
Machinists' hammer
1/2 inch impact socket wrench insert
Slotted cheese head
1/2-inch impact socket wrench insert
Popular tags
construction
offer
set
triple
vacuum
Straight passage connector, plastic
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
08850106
Plastic plug-in connectors
Straight passage connector, plastic QCKPLGCON-CHANNEL-STRAIGHT-PLA-D6MM
€7.67 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08850108
Plastic plug-in connectors
Straight passage connector, plastic QCKPLGCON-CHANNEL-STRAIGHT-PLA-D8MM
€8.26 inc. VAT