Close
Filters
Search

Plastic sleeve

Article No. 0714130021
Plastic sleeve for 1/2 inch imp. socket wr. insert REPLSLEV-IMPSKTWRNCH-1/2IN-WS21-3PCS
€15.72 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For 1/2 inch impact socket wrench insert

Plastic sleeve with colour coding system

Simplifies identification of sizes and prevents wasting working time

For 1/2 inch impact socket wrench insert

Plastic sleeve with colour coding system

Simplifies identification of sizes and prevents wasting working time

Products specifications
Suitable for width across flats 21 mm
Material Plastic
Length 85 mm
Sleeve inside diameter 28.4 mm
Sleeve outside diameter 30.7 mm
Colour Green

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for width across flats 21 mm
Material Plastic
Length 85 mm
Sleeve inside diameter 28.4 mm
Sleeve outside diameter 30.7 mm
Colour Green
Close