Close
Filters
Search

Plastic triangular Chamfer with nail flange n25

Article No. 0519160036
Triangular strip plastic with nailflag TRISTR-PVC-FLAG-HOHL-20X28X36MM-2,5M
€3.68 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For breaking edges on concrete surfaces
  • Perforated nailflag
  • Can be used several times
  • incl. nail holes
  • Material: regranulated PVC
For breaking edges on concrete surfaces
  • Perforated nailflag
  • Can be used several times
  • incl. nail holes
  • Material: regranulated PVC
Application area

The triangular fillet is nailed into the corners of the formwork with the nailflag. It is the responsibility of the user to check whether the product can be used in the respective installation conditions!

Products specifications
Length 250 cm
Width (c) 36 mm
Height (a) 20 mm
Width of triangular fillet (b) 28 mm
Material PVC - Polyvinyl chloride / PC - polycarbonate
Product weight (per item) 1.000 g
Products specifications
Length 250 cm
Width (c) 36 mm
Height (a) 20 mm
Width of triangular fillet (b) 28 mm
Material PVC - Polyvinyl chloride / PC - polycarbonate
Product weight (per item) 1.000 g
Related Product
Close