Close
Filters
Search

Wire nail

Article No. 047851630
DIN 1151 steel plain NL-DIN1151-1KG-1,6X30
€8.44 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
DIN 1151, bare steel
DIN 1151, bare steel
Products specifications
Nominal diameter (d1) 1.6 mm
Length (l1) 30 mm
Material Steel
Surface Bare
Weight of content 1 kg
DIN 1151
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 1.6 mm
Length (l1) 30 mm
Material Steel
Surface Bare
Weight of content 1 kg
DIN 1151
RoHS-compliant Yes
Close