Close
Filters
Search

Plier wrench

Article No. 07150252
Pliers wrench PLRSWRNCH-(WS0-60MM)-L300MM
€112.19 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Pliers and wrench in one tool

Plastic-covered handle

Jaws: parallel guidance, smooth, nickel-plated

No damage to workpiece thanks to zero-backlash surface pressure

Push-button adjustment

Adjustable directly on the workpiece

Joint: box joint

Force transfer: 10x

High clamping force

The stroke between the gripping surfaces allows rapid tightening and loosening of bolted connections using the ratchet principle

Pliers and wrench in one tool

Plastic-covered handle

Jaws: parallel guidance, smooth, nickel-plated

No damage to workpiece thanks to zero-backlash surface pressure

Push-button adjustment

Adjustable directly on the workpiece

Joint: box joint

Force transfer: 10x

High clamping force

The stroke between the gripping surfaces allows rapid tightening and loosening of bolted connections using the ratchet principle

Application area

Suitable for gripping, holding, pressing and bending workpieces. Also suitable for damage-free installation of coated fittings.

Products specifications
Max. grip range 60 mm
Max. grip range in inches 2 3/8 in
Length (l) 300 mm
Width of clamping jaw (B) 22 mm
Jaws thickness (C) 10 mm
Material of the grip handle Plastic
Material Steel
Surface Nickel-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. grip range 60 mm
Max. grip range in inches 2 3/8 in
Length (l) 300 mm
Width of clamping jaw (B) 22 mm
Jaws thickness (C) 10 mm
Material of the grip handle Plastic
Material Steel
Surface Nickel-plated
Close