Close
Filters
Search

Plug-in fuse OTO-JM

Article No. 073120430
Plug-in fuse OTO-JM PLGINFSE-(JAP-OTO)-JM-PINK-30A
€1.59 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
OEM quality
Notice

Littelfuse designation: MCASE+TM cartridge fuses

OEM quality
Notice

Littelfuse designation: MCASE+TM cartridge fuses

Application area

This type is used for a variety of new vehicles, such as Opel and Ford.

Products specifications
Max. current 30 A
Colour Pink
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 120 °C
Height x width x depth 15 x 10.7 x 7.7 mm
Products specifications
Max. current 30 A
Colour Pink
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 120 °C
Height x width x depth 15 x 10.7 x 7.7 mm
Close