Close
Filters
Search

Pneumatic blow-off pin

Article No. 07149201
Pneumatic blowing pin duralaluminium body BLWPIN-PN-SERIES2000-12BAR-119MM
€18.29 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With suspension clip

Adjustable flow rate

Air flow set by turning. The nozzle diameter of 3 mm allows for a max. flow rate of 360 l/min at 6 bar.

Small and practical

Short length of 119 mm

Can be used immediately

Integrated 7.2 mm coupling plug allows direct connection with a compressed air coupling.

Robust design

Durable aluminium housing with Perbunan seal.

With suspension clip

Adjustable flow rate

Air flow set by turning. The nozzle diameter of 3 mm allows for a max. flow rate of 360 l/min at 6 bar.

Small and practical

Short length of 119 mm

Can be used immediately

Integrated 7.2 mm coupling plug allows direct connection with a compressed air coupling.

Robust design

Durable aluminium housing with Perbunan seal.

Application area

For targeted cleaning of cylinder heads, brakes, alloy rims, tools and other parts soiled by loose residues.

Products specifications
Pipe length 57 mm
Air consumption 360 l/min
Nozzle hole diameter 3 mm
Max. working pressure 12 bar

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Pipe length 57 mm
Air consumption 360 l/min
Nozzle hole diameter 3 mm
Max. working pressure 12 bar
Close