Pneumatic tools
>
Blow-out guns, pneumatic
Blow-out guns, pneumatic
Blow-out gun, pneumatic
Refine
Load more results...
×
Price Range
Min:€15.00 inc. VAT
Max:€39.00 inc. VAT
Air consumption
500 l/min (2)
360 l/min (1)
390 l/min (1)
Nozzle hole diameter
2.9 mm (2)
2.5 mm (1)
3 mm (1)
Pipe length
31 mm (1)
490 mm (1)
57 mm (1)
90 mm (1)
Min__max_ temperature conditions
-20 to 60 °C (1)
60 °C (1)
Max_ working pressure
12 bar (1)
16 bar (1)
Design
0° straight (1)
Tube straight (1)
Version
Tube angled (1)
Max_ operating pressure
12 bar (1)
16 bar (1)
Pneumatic connection
1/4 inch FT (1)
1/4 inch (1)
Werkstoff
Aluminium die-cast (1)
Material
Polyoxymethylene (1)
Polyoxymethylene (1)
Sound_pressure level
94 dB (1)
Weight
150 g (1)
Packaging Unit
1 (4)
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
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Designer shelf support with guide pin
Hexagon socket set screw with truncated cone
Hexagonal bolt with thread up to the head
Plus Quadro-L hammer drill bit
Popular tags
construction
offer
set
triple
vacuum
Blow-out guns, pneumatic
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
07149211
Blow gun
Blow gun BLWOUTGUN-(PIPE-OFFSET)-PLAHNDL-90MM
€20.06 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07149201
Pneumatic blow-off pin
Pneumatic blowing pin duralaluminium body BLWPIN-PN-SERIES2000-12BAR-119MM
€18.29 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071492114
Blow-out gun With standard short nozzle
Blow-out gun BLWOUTGUN-PN-REGULABLE
€32.45 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07149234
Blow gun with soft handle
BLWOUTGUN-(PIPE-STRAIGHT)-PLAHNDL-490MM Art.-no. 07149234 | EAN 4099618032929
€45.11 inc. VAT