Close
Filters
Search

Pneumatic hose winder DSA-S

Article No. 069909517
Pneumatic safety hose reel DSA-S REEL-PNHOSE-DSA17S-3/8IN-9,5MM-L17M
€330.40 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Practical safety hose winder with high-quality polyurethane hose for order and safety in the workplace

Safe and comfortable work

The hose is guided from left to right while being wound up, preventing knots. The brake function minimises the risk of the hose being flung around in an uncontrolled manner if it is inadvertently released.

Protection against pollution

The robust, enclosed plastic housing protects the hose and the rolling mechanism from dust and other contaminants.

High resistance to kinking with an extremely low weight as well as resistance to oils and solvents. Excellent behaviour in low and high temperature ranges.

High-quality polyurethane hose (PUR)

No pressure drop for more efficiency and cost savings

Hose has a high flow capacity as well as an innovative connection valve on the reel unit

Can be mounted on the wall, ceiling or floor

Bracket ensures a secure attachment to straight surfaces.

Low maintenance costs

Hose can be replaced without opening the housing.

Practical safety hose winder with high-quality polyurethane hose for order and safety in the workplace

Safe and comfortable work

The hose is guided from left to right while being wound up, preventing knots. The brake function minimises the risk of the hose being flung around in an uncontrolled manner if it is inadvertently released.

Protection against pollution

The robust, enclosed plastic housing protects the hose and the rolling mechanism from dust and other contaminants.

High resistance to kinking with an extremely low weight as well as resistance to oils and solvents. Excellent behaviour in low and high temperature ranges.

High-quality polyurethane hose (PUR)

No pressure drop for more efficiency and cost savings

Hose has a high flow capacity as well as an innovative connection valve on the reel unit

Can be mounted on the wall, ceiling or floor

Bracket ensures a secure attachment to straight surfaces.

Low maintenance costs

Hose can be replaced without opening the housing.

Products specifications
Type description DSA 17-S
Design With R 3/8 inch external thread
Hose length 17 m
Inner hose diameter 9.5 mm
Supply-hose length 1.5 m
Pneumatic connection 3/8 inch BSP
Hose length (from stopper ball) 25 cm
Outer diameter of hose 13.5 mm
Max. pressure 16 bar
Width 496 mm
Height 397 mm
Length 190 mm
Min./max. temperature conditions -20 to 60 °C
Internal diameter of supply hose 9.5 mm
Outer diameter of supply hose 13.5 mm
Material of the housing Plastic

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Type description DSA 17-S
Design With R 3/8 inch external thread
Hose length 17 m
Inner hose diameter 9.5 mm
Supply-hose length 1.5 m
Pneumatic connection 3/8 inch BSP
Hose length (from stopper ball) 25 cm
Outer diameter of hose 13.5 mm
Max. pressure 16 bar
Width 496 mm
Height 397 mm
Length 190 mm
Min./max. temperature conditions -20 to 60 °C
Internal diameter of supply hose 9.5 mm
Outer diameter of supply hose 13.5 mm
Material of the housing Plastic
Related Product
Close