Pneumatic technology
>
Pneumatic hoses
>
Reel, pneumatic hose
>
Pneumatic safety hose reel DSA-S
Refine
Load more results...
×
Price Range
Min:€280.00 inc. VAT
Max:€280.00 inc. VAT
Width
496 mm (1)
Height
397 mm (1)
Type description
DSA 17-S (1)
Supply_hose length
1.5 m (1)
Length
190 mm (1)
Inner hose diameter
9.5 mm (1)
Min__max_ temperature conditions
-20 to 60 °C (1)
Design
With R 3/8 inch external thread (1)
Internal diameter of supply hose
9.5 mm (1)
Outer diameter of hose
13.5 mm (1)
Hose length
17 m (1)
Material of the housing
Plastic (1)
Outer diameter of supply hose
13.5 mm (1)
Max_ pressure
16 bar (1)
Pneumatic connection
3/8 inch BSP (1)
Hose length _from stopper ball_
25 cm (1)
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
Pan head tapping screw, C shape with H recessed head
Pan head tapping screw, C shape with H recessed head
Pan head tapping screw, C shape with H recessed head
Pan head tapping screw, C shape with H recessed head
Pan head tapping screw, C shape with H recessed head
Double nipple for compressed air with cone
Popular tags
construction
offer
set
triple
vacuum
Pneumatic safety hose reel DSA-S
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
069909517
Pneumatic hose winder DSA-S
Pneumatic safety hose reel DSA-S REEL-PNHOSE-DSA17S-3/8IN-9,5MM-L17M
€330.40 inc. VAT