Close
Filters
Search

Pneumatic impact screwdriver DSS 1 inch L

Article No. 07037800
Pneumatic impact screwdriver DSS 1 inch L IMPSCRDRIV-PN-DSS1IN-LONG MASTER
€1,168.20 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Highly robust, powerful impact screwdriver with long square drive.

Very durable

Robust aluminium housing

Very handy and user-friendly

Ergonomically designed handle, additional handle rotates 360°, user-friendly right/left changeover and adjustable trigger.

Low air consumption, despite maximum performance values and long service life

High-quality double hammer impact mechanism

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended
  • Plug-in nipple not included in scope of delivery

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Highly robust, powerful impact screwdriver with long square drive.

Very durable

Robust aluminium housing

Very handy and user-friendly

Ergonomically designed handle, additional handle rotates 360°, user-friendly right/left changeover and adjustable trigger.

Low air consumption, despite maximum performance values and long service life

High-quality double hammer impact mechanism

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended
  • Plug-in nipple not included in scope of delivery

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Type description DSS 1"L
Tool holding device 1-inch external square
Max. working torque 1870 Nm
Max. releasing torque 2440 Nm
Sound-pressure level 95 dB
Vibration 9.26 m/s²
Working pressure 6.3 bar
Weight of machine 10.93 kg
Min. hose inner diameter 11 mm
Air consumption 370 l/min
Connection thread IT G 1/2 inch
Length x width x height 512 x 109 x 188 mm
Products specifications
Type description DSS 1"L
Tool holding device 1-inch external square
Max. working torque 1870 Nm
Max. releasing torque 2440 Nm
Sound-pressure level 95 dB
Vibration 9.26 m/s²
Working pressure 6.3 bar
Weight of machine 10.93 kg
Min. hose inner diameter 11 mm
Air consumption 370 l/min
Connection thread IT G 1/2 inch
Length x width x height 512 x 109 x 188 mm
Related Product
Close