Pneumatic machines
Pneumatic machines
Impact screwdriver, pneumatic
Nailers/staple guns, pneumatic
Chipping hammers, pneumatic
Screwdrivers, pneumatic
Drills, pneumatic
Angle grinder, pneumatic
Cutting machines, pneumatic
Riveters, pneumatic
Sand and pol machines, pneu.
Refine
Load more results...
×
Price Range
Min:€7.00 inc. VAT
Max:€1,450.00 inc. VAT
Suitable for nail diameter
1.2 mm (1)
Stroke length
7 mm (1)
Width
23 mm (2)
42 mm (2)
67 mm (1)
85 mm (1)
Min__max_ working pressure
4.8-8.3 bar (1)
Height
152 mm (1)
245 mm (1)
280 mm (1)
67 mm (1)
Nominal diameter in inches
1/4 in (1)
Min__max_ idle orbital rate
8000-20000 1/min (1)
Air consumption
113 l/min (7)
370 l/min (2)
96 l/min (2)
102 l/min (1)
110 l/min (1)
119 l/min (1)
135 l/min (1)
139 l/min (1)
198 l/min (1)
215 l/min (1)
285 l/min (1)
310 l/min (1)
500 l/min (1)
76.4 l/min (1)
85 l/min (1)
9 More
Suitable for min__max_ nail length
15-54 mm (1)
Vibration
3.78 m/s² (2)
11.65 m/s² (1)
5.69 m/s² (1)
7.78 m/s² (1)
7.88 m/s² (1)
9.26 m/s² (1)
Thread type x spindle_thread diameter
M14 (1)
Max_ working torque
1440 Nm (1)
1694 Nm (1)
1870 Nm (1)
470 Nm (1)
610 Nm (1)
750 Nm (1)
835 Nm (1)
850 Nm (1)
2 More
Type description
DBS 3500 (1)
DSS 1"L (1)
DSS 1/2 INCH PREMIUM COMPACT (1)
DSS 1/2 Zoll H (1)
DSS 1/2" BASIC (1)
DSS 1/2" premium power (1)
DSS 3/4" H (1)
DWSS 1/2 INCH COMPACT (1)
PEG 312 (1)
3 More
Drill chuck holder
3/8 inch x 24 UNF (2)
Power output
224 W (4)
186 W (3)
335 W (2)
600 W (1)
Weight of machine
1.1 kg (3)
0.5 kg (2)
0.71 kg (2)
0.4 kg (1)
0.61 kg (1)
0.7 kg (1)
0.72 kg (1)
1 kg (1)
1.09 kg (1)
1.28 kg (1)
1.5 kg (1)
1.6 kg (1)
1.73 kg (1)
1.98 kg (1)
10.93 kg (1)
11.4 kg (1)
2 kg (1)
2.3 kg (1)
4.73 kg (1)
9.97 kg (1)
14 More
Operating pressure
6.3 bar (4)
7 bar (1)
Length x width x height
115 x 60 x 270 mm (1)
115 x 61 x 186 mm (1)
175 x 70 x 200 mm (1)
180 x 170 x 50 mm (1)
184 x 66 x 180 mm (1)
195 x 64 x 202 mm (1)
205 x 170 x 50 mm (1)
261 x 87 x 227 mm (1)
280 x 70 x 150 mm (1)
305 x 104 x 276 mm (1)
512 x 109 x 188 mm (1)
5 More
Washer diameter
125 mm (1)
Magazine capacity
105 PCS (1)
157 PCS (1)
Max_ impact rate
2900 rpm (1)
Length
218 mm (1)
238 mm (1)
241 mm (1)
255 mm (1)
260 mm (1)
270 mm (1)
275 mm (1)
1 More
Connection thread
1/4 inch (7)
IT G 1/4 inch (2)
1/2 inch (1)
5/16 inch - 24 UNF (1)
IT 1/4 inch x IT 3/8 inch (left-hand thread) (1)
IT G 1/2 inch (1)
IT G 3/8 inch (1)
M6 (1)
NPT 1/4 inch (1)
3 More
Tool holding device
1/2-inch external square (7)
1-inch external square (2)
10.2 mm hexagon socket (1)
3/4-inch external square (1)
Hexagon (1)
M6 x 1.25 mm (1)
Sanding stroke
2.5 mm (2)
5 mm (1)
Max_ torque
70 Nm (1)
95 Nm (1)
Diameter of sanding plate
150 mm (2)
75 mm (1)
Version
Angled (1)
Straight (1)
Thread type x nominal diameter in inches
R 1/4 in (3)
Pneumatic connection
R 1/4 inch (1)
R 1/4 inch (1)
Air consumption per impact
0.3 l (1)
1.13 l (1)
Min_ hose inner diameter
8 mm (9)
9 mm (7)
11 mm (3)
6 mm (2)
10 mm (1)
9.5 mm (1)
Working pressure
6.3 bar (17)
Max_ idle speed
12000 rpm (3)
1700 U/min(rpm) (2)
15000 U/min(rpm) (1)
22000 U/min(rpm) (1)
2500 U/min(rpm) (1)
25000 U/min(rpm) (1)
Rotation speed
10000 rpm (1)
400 U/min(rpm) (1)
Max_ drill chuck span width
6 mm (2)
10 mm (1)
13 mm (1)
Piston diameter
19 mm (1)
Sound_pressure level
80.6 dB (1)
84 dB (1)
88.6 dB (1)
92 dB (1)
93 dB (1)
93.8 dB (1)
95 dB (1)
96 dB (1)
2 More
Product weight _per item_
0.855 g (1)
1151 g (1)
17.205 g (1)
Max_ releasing torque
2440 Nm (2)
1100 Nm (1)
1321 Nm (1)
1350 Nm (1)
1500 Nm (1)
569 Nm (1)
850 Nm (1)
1 More
Min__max_ operating pressure
4-7 bar (1)
Max_ rotation speed
3500 rpm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (30)
10 (1)
5 (1)
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
1/2 inch extension
Lambskin Premium
Special oil
Vulcanising cement
Hexagon weld nuts
Extension For Max tools
Popular tags
construction
offer
set
triple
vacuum
Pneumatic machines
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
07032310
Pneumatic rod grinder DSW 22
Pneumatic die grinder, DSW 22 DIEGRIND-PN-DSW22 MASTER DSW22
€136.84 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07033501
Brush belt, coarse
Coarse brush belt AY-BRUSH-PGP-ABRASIVE-DBS3500
€20.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07035470
Pneumatic nailer DSK 1555
Pneumatic nailer, DSK 1555 NLR-PN-DSK1555 MASTER DSK1555
€274.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07037360
Pneumatic impact screwdriver DSS 1/2 inch H
Pneumatic impact screwdriver DSS 1/2 inch H IMPSCRDRIV-PN-(DSS1/2IN-H) MASTER
€220.66 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07037750
Pneumatic impact screwdriver DSS 1 inch P
Pneumatic impact screwdriver DSS 1 inch P IMPSCRDRIV-PN-(DSS1IN-P) MASTER
€1,044.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07038621
Pneumatic multi-cutter DMS 2
Pneumatic multi-cutter, DMS 2 MULTICTR-PN-DMS2 MASTER
€352.82 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0709213052
Maintenance set
Maintenance set for pneumatic impact screwdriver SP-MAINTENANCE-SET-(DSS PREMIUM)-1/2IN
€33.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0703110
Pneumatic impact ratchet screwdriver DSR 1/2 inch
Pneumatic impact ratchet screwdriver, DSR 1/2 inch IMPRTCHSCRDRIV-PN-DSR1/2IN MASTER
€238.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07032300
Pneumatic rod grinder DSG 25
Pneumatic die grinder, DSG 25 DIEGRIND-PN-DSG25 MASTER DSG25
€135.70 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07032320
Pneumatic hand-held sander DSW 15
Pneumatic hand-held sander, DSW 15 DIEGRIND-PN-DSW15 MASTER
€179.99 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07032330
Pneumatic mini polisher DMP 25
Pneumatic mini polisher, DMP 25 POLR-MINI-PN-DMP25 MASTER
€194.23 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07033502
Adapter brush belt
Adapter for brush belt AY-ADAPTER-PGP-DBS3500
€25.96 inc. VAT
price per 1 PCS
1
2
3