Close
Filters
Search

Pneumatic impact screwdriver DSS 1 inch P

Article No. 07037750
Pneumatic impact screwdriver DSS 1 inch P IMPSCRDRIV-PN-(DSS1IN-P) MASTER
€1,044.30 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Extremely rugged, powerful impact screwdriver with fast build-up of torque. Ideal for tough applications, such as service work on trucks and buses, construction and agricultural machinery, and for industrial service and repair work.

Perfect weight distribution

Well-balanced unit in robust aluminium housing

Very handy and user-friendly

Rubberised and ergonomically designed handle, additional handle rotates 360°, user-friendly right/left changeover and adjustable trigger.

Long service life and virtually vibration-free

High-quality, high-power pin impact mechanism in oil bath with 6-disc motor.

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.
  • Plug-in nipple not included in the scope of delivery

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Extremely rugged, powerful impact screwdriver with fast build-up of torque. Ideal for tough applications, such as service work on trucks and buses, construction and agricultural machinery, and for industrial service and repair work.

Perfect weight distribution

Well-balanced unit in robust aluminium housing

Very handy and user-friendly

Rubberised and ergonomically designed handle, additional handle rotates 360°, user-friendly right/left changeover and adjustable trigger.

Long service life and virtually vibration-free

High-quality, high-power pin impact mechanism in oil bath with 6-disc motor.

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.
  • Plug-in nipple not included in the scope of delivery

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Tool holding device 1-inch external square
Max. working torque 1694 Nm
Max. releasing torque 2440 Nm
Sound-pressure level 93 dB
Vibration 5.69 m/s²
Working pressure 6.3 bar
Weight of machine 9.97 kg
Min. hose inner diameter 11 mm
Air consumption 310 l/min
Connection thread 1/2 inch
Length x width x height 305 x 104 x 276 mm
Products specifications
Tool holding device 1-inch external square
Max. working torque 1694 Nm
Max. releasing torque 2440 Nm
Sound-pressure level 93 dB
Vibration 5.69 m/s²
Working pressure 6.3 bar
Weight of machine 9.97 kg
Min. hose inner diameter 11 mm
Air consumption 310 l/min
Connection thread 1/2 inch
Length x width x height 305 x 104 x 276 mm
Related Product
Close