Close
Filters
Search

Pneumatic impact screwdriver DSS 3/4 inch H

Article No. 07037730
Pneumatic impact screwdriver, DSS 3/4 inch H IMPSCRDRIV-PN-(DSS3/4IN-H) MASTER
€595.90 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Reliable, powerful impact screwdriver with fast build-up of torque

Perfect weight distribution

Well-balanced unit in robust aluminium housing

Very easy to use and intuitive

Rubberised and ergonomically designed handle, user-friendly right/left changeover and controllable trigger.

Long service life and virtually vibration-free

High-quality, pin impact mechanism in oil bath with 6-disc motor.

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling).
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.
  • Plug-in nipple not included in the scope of delivery

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Reliable, powerful impact screwdriver with fast build-up of torque

Perfect weight distribution

Well-balanced unit in robust aluminium housing

Very easy to use and intuitive

Rubberised and ergonomically designed handle, user-friendly right/left changeover and controllable trigger.

Long service life and virtually vibration-free

High-quality, pin impact mechanism in oil bath with 6-disc motor.

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling).
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.
  • Plug-in nipple not included in the scope of delivery

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Type description DSS 3/4" H
Tool holding device 3/4-inch external square
Max. working torque 1440 Nm
Max. releasing torque 1500 Nm
Sound-pressure level 96 dB
Working pressure 6.3 bar
Weight of machine 4.73 kg
Min. hose inner diameter 11 mm
Air consumption 215 l/min
Connection thread IT G 3/8 inch
Length x width x height 261 x 87 x 227 mm
Products specifications
Type description DSS 3/4" H
Tool holding device 3/4-inch external square
Max. working torque 1440 Nm
Max. releasing torque 1500 Nm
Sound-pressure level 96 dB
Working pressure 6.3 bar
Weight of machine 4.73 kg
Min. hose inner diameter 11 mm
Air consumption 215 l/min
Connection thread IT G 3/8 inch
Length x width x height 261 x 87 x 227 mm
Related Product
Close