Close
Filters
Search

Pocket tape measure

Article No. 071464567
Pocket tape measure with plastic housing MSRETPE-POKT-W25MM-L5M
€10.62 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
High-quality tape measure with plastic housing for simple measuring of all measuring ranges

Plastic housing

Lightweight and corrosion-resistant

Tape with long service life

An end stop cushions the steel tape when rolling in

Easy to read

  • Yellow painted, coated tape measure
  • Centimetre/millimetre graduation
  • Red ten-centimetre increments

Movable end hooks

For simple internal and external measurement

Steel band with curvature for extreme stability

Can be extended a long way before bending

User-friendly

  • Automatic retraction
  • Removable belt clip
Proof of Performance

Pocket tape measures comply with accuracy class II

High-quality tape measure with plastic housing for simple measuring of all measuring ranges

Plastic housing

Lightweight and corrosion-resistant

Tape with long service life

An end stop cushions the steel tape when rolling in

Easy to read

  • Yellow painted, coated tape measure
  • Centimetre/millimetre graduation
  • Red ten-centimetre increments

Movable end hooks

For simple internal and external measurement

Steel band with curvature for extreme stability

Can be extended a long way before bending

User-friendly

  • Automatic retraction
  • Removable belt clip
Proof of Performance

Pocket tape measures comply with accuracy class II

Products specifications
Max. length measuring range (L max) 5 m
Width of band (b) 25 mm
Material of the housing ABS

Wuerth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. length measuring range (L max) 5 m
Width of band (b) 25 mm
Material of the housing ABS
Close