Close
Search

Point line laser PLL 18

Article No. 5709300222
Spot and line laser PLL 18 SPTLNELASR-PLL18
€854.47 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Self-levelling point line laser for indoor and outdoor use with highly visible red laser lines and points.

Excellent visibility of laser lines and points

  • The large outlet openings in the laser create particularly long lines.
  • Fine, yet clear lines

Great time-saver

Self-levelling in seconds

Simple one-button operation

All lines can be quickly and simply turned on or off with one button.

Can be used over longer distances

Can also be used for levelling over longer distances with the LRU 18 handheld receiver.

Suitable for making perpendicular lines and separating rooms

Perpendicular lines and room separations can be carried out with four laser dots, which are aligned to 90 degrees.

Level monitoring

If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.

Flexible mounting

  • The laser can be attached to ceiling profiles, 1/4 and 5/8 inch tripods using the optional WM 1 universal wall mount.
  • A strong magnet system supplied with the PLL-A adapter easily holds the laser on steel surfaces.

Ecological and economical

  • The lithium-ion battery pack enables the device to be used while it is charging.
  • Alkaline batteries can also be used (battery holder included in scope of delivery).
Self-levelling point line laser for indoor and outdoor use with highly visible red laser lines and points.

Excellent visibility of laser lines and points

  • The large outlet openings in the laser create particularly long lines.
  • Fine, yet clear lines

Great time-saver

Self-levelling in seconds

Simple one-button operation

All lines can be quickly and simply turned on or off with one button.

Can be used over longer distances

Can also be used for levelling over longer distances with the LRU 18 handheld receiver.

Suitable for making perpendicular lines and separating rooms

Perpendicular lines and room separations can be carried out with four laser dots, which are aligned to 90 degrees.

Level monitoring

If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.

Flexible mounting

  • The laser can be attached to ceiling profiles, 1/4 and 5/8 inch tripods using the optional WM 1 universal wall mount.
  • A strong magnet system supplied with the PLL-A adapter easily holds the laser on steel surfaces.

Ecological and economical

  • The lithium-ion battery pack enables the device to be used while it is charging.
  • Alkaline batteries can also be used (battery holder included in scope of delivery).
Products specifications
Laser category 2
Self-levelling range (+/-) 4 Degree
Min. working temperature -10 °C
Max. working temperature 40 °C
Length 120 mm
Width 65 mm
Height 100 mm
IP protection class IP 54
Rechargeable battery/battery designation Li-Ion
Range with receiver 80 m
Range without receiver 25 m
Measuring accuracy (per length) 2 mm/10m
Close