Measuring tools
>
Length measuring tools, laser technology
>
Spot laser
Spot laser
Spot and line laser PLL 18
Refine
Load more results...
×
Price Range
Min:€724.00 inc. VAT
Max:€725.00 inc. VAT
Width
65 mm (1)
Height
100 mm (1)
IP protection class
IP 54 (1)
Max_ working temperature
40 °C (1)
Laser category
2 (1)
Range with receiver
80 m (1)
Length
120 mm (1)
Min_ working temperature
-10 °C (1)
Self_levelling range _____
4 Degree (1)
Measuring accuracy _per length_
2 mm/10m (1)
Rechargeable battery_battery designation
Li-Ion (1)
Range without receiver
25 m (1)
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
AW® bit
Square file
O-Ring
Threaded rod
File handle
Popular tags
construction
offer
set
triple
vacuum
Spot laser
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
5709300222
Point line laser PLL 18
Spot and line laser PLL 18 SPTLNELASR-PLL18
€854.47 inc. VAT