Close
Filters
Search

Pole terminal puller, twin leg, 60 mm span

Article No. 0714522060
Two-arm pole terminal extractor span width 60 mm PLETRMLEXTR-2ARM-SPNW60MM
€47.20 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For extracting battery terminals and other small parts

Very manageable puller

T-handle for extremely easy and safe work.

The greater the pulling force, the stronger the hooks clamp around the part

Drop-forged hooks

Precision-milled hook tips

For extracting battery terminals and other small parts

Very manageable puller

T-handle for extremely easy and safe work.

The greater the pulling force, the stronger the hooks clamp around the part

Drop-forged hooks

Precision-milled hook tips

Products specifications
External clamping width (A) 60 mm
Clamping depth (B) 140 mm
Spindle length 60 mm
Hook-tip length (E) 5 mm
Hook-tip thickness (F) 2 mm
Hook width (D) 10 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
External clamping width (A) 60 mm
Clamping depth (B) 140 mm
Spindle length 60 mm
Hook-tip length (E) 5 mm
Hook-tip thickness (F) 2 mm
Hook width (D) 10 mm
Close