Close
Filters
Search

Polishing machine automotive EPM 14-200-E

Article No. 57075100
POLR-EL-EPM-14-200-E
€649.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Powerful 1,450 W automotive polisher. Ideal for removing scratches.
  • Thermal overload protection prevents the power tool from overheating
  • Restart protection prevents unintentional start-up after power failures
  • Constant electronics ensure consistent speeds when working at low rotation speeds
  • Spindle lock enables tool-free changing of the disc
  • Soft start function
  • Locking accelerator switch

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Powerful 1,450 W automotive polisher. Ideal for removing scratches.
  • Thermal overload protection prevents the power tool from overheating
  • Restart protection prevents unintentional start-up after power failures
  • Constant electronics ensure consistent speeds when working at low rotation speeds
  • Spindle lock enables tool-free changing of the disc
  • Soft start function
  • Locking accelerator switch

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1450 W
Min./max. idle speed 490-2100 rpm
Max. polishing element diameter 200 mm
Thread type x spindle-thread diameter M14
Weight of machine 2.3 kg
Cable length 6 m
Products specifications
Nominal voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1450 W
Min./max. idle speed 490-2100 rpm
Max. polishing element diameter 200 mm
Thread type x spindle-thread diameter M14
Weight of machine 2.3 kg
Cable length 6 m
Close