Electric power tools
>
Sanders and polishers electric
Sanders and polishers electric
Concrete grinder, electric
Polisher electric
Refine
Load more results...
×
Price Range
Min:€550.00 inc. VAT
Max:€857.00 inc. VAT
Thread type x spindle_thread diameter
M14 (1)
Power output
950 W (1)
Cable length
4 m (1)
6 m (1)
Weight of machine
2.3 kg (1)
4.8 kg (1)
Power input
1450 W (1)
1700 W (1)
Frequency
50 Hz (2)
RoHS_compliant
Yes (1)
Max_ torque
6 Nm (1)
Protection class
Protection class II/protective insulation (2)
WEEE _taking back waste electrical and electronic equipment_
5 (1)
Nominal voltage
230 V/AC (2)
Max_ polishing element diameter
200 mm (1)
Min_ idle speed
2200 rpm (1)
Max_ idle speed
8500 rpm (1)
Min__max_ idle speed
490-2100 rpm (1)
Sound_pressure level
93 dB (1)
Packaging Unit
1 (2)
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
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Pointed chisel In line with DIN 7256
BLACK NITRILE DISPOSABLE
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Popular tags
construction
offer
set
triple
vacuum
Sanders and polishers electric
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
57077011
Concrete grinder EBS 125-E
Concrete grinder EBS 125-E CONCGRIND-EL-(EBS-125-E)
€1,011.26 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
57075100
Polishing machine automotive EPM 14-200-E
POLR-EL-EPM-14-200-E
€649.00 inc. VAT