Close
Filters
Search

Polishing machine PM 200-E

Article No. 07024530
Polishing machine PM 200-E POLMA-EL-EPM200 MASTER
€584.10 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Powerful polishing machine and calender in a compact and handy design

For painted and metal surfaces

With the corresponding accessories, the PM 200-E replaces a burnishing machine

Extremely handy and lightweight

Minimal force needed when working side surfaces

Careful, targeted polishing

Double transmission reduction enables very low speed

Increased user safety

Soft start and restart protection (after power cuts)

Notice

Support plate and polishing pad not included

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Powerful polishing machine and calender in a compact and handy design

For painted and metal surfaces

With the corresponding accessories, the PM 200-E replaces a burnishing machine

Extremely handy and lightweight

Minimal force needed when working side surfaces

Careful, targeted polishing

Double transmission reduction enables very low speed

Increased user safety

Soft start and restart protection (after power cuts)

Notice

Support plate and polishing pad not included

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1200 W
Power output 750 W
Min./max. idle speed 900-2700 U/min(rpm)
Max. polishing element diameter 200 mm
Thread type x spindle-thread diameter M14
Length x width x height 370 x 85 x 150 mm
Weight of machine 2.5 kg
Cable length 4 m
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1200 W
Power output 750 W
Min./max. idle speed 900-2700 U/min(rpm)
Max. polishing element diameter 200 mm
Thread type x spindle-thread diameter M14
Length x width x height 370 x 85 x 150 mm
Weight of machine 2.5 kg
Cable length 4 m
Close