Close
Filters
Search

Polishing pads

Article No. 0585026090
Polishing spidered POLPAD-ORANGE-SOFT-D90X25MM
€4.02 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Polishing pads in three different abrasive grades

Maximised effect with minimised wear

Grooving (spiderweb structure) of surface greatly increases surface area. This allows much more polish to be absorbed, delivering greater removal rate and extending the performance of the abrasive polishing grains.

Open-pored foam for consistent removal rate and maximum duration of use.

The polishing pads are made from high-quality open-pore foam. The open pore structure and grooved surface allow heat produced during polishing to be ideally dissipated.

Greater flexibility over any body shape

Thanks to rounded edges, the polishing pads adapt to any shape or curvature of vehicle and prevent new paint irritation owing to the intelligent geometry.

Harmonious polishing results

The 145-mm and 170-mm diameters provide a drill hole for fast, convenient and perfect centring.

User friendly

Polishing pads easily removed from riptape plate due to edge bevel at the edge of the riptape.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Polishing pads in three different abrasive grades

Maximised effect with minimised wear

Grooving (spiderweb structure) of surface greatly increases surface area. This allows much more polish to be absorbed, delivering greater removal rate and extending the performance of the abrasive polishing grains.

Open-pored foam for consistent removal rate and maximum duration of use.

The polishing pads are made from high-quality open-pore foam. The open pore structure and grooved surface allow heat produced during polishing to be ideally dissipated.

Greater flexibility over any body shape

Thanks to rounded edges, the polishing pads adapt to any shape or curvature of vehicle and prevent new paint irritation owing to the intelligent geometry.

Harmonious polishing results

The 145-mm and 170-mm diameters provide a drill hole for fast, convenient and perfect centring.

User friendly

Polishing pads easily removed from riptape plate due to edge bevel at the edge of the riptape.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Application area
  • Soft polishing pad (orange) for a perfect finish, for sealing or for easy removal of streaks and holograms

  • Medium-hard polishing pad (blue) for efficient paint preparation and partial removal of fine sanding grooves

  • Extra-hard polishing pad (green) for maximum removal rate with minimal heat transfer
Products specifications
Hardness degree Soft
Colour Orange
Diameter 90 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Hardness degree Soft
Colour Orange
Diameter 90 mm
Related Product
Close