Close
Filters
Search

Polyamide/cotton coarse-knit glove

Article No. 0899400030
Coarse knitted glove, polyamide/cotton PROTGLOV-KNIT-WHITE-SZ10
€5.36 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Universal, rugged glove for all dry applications

Seamless, two-layer round-knit design

  • Interior: Cotton liner for comfort
  • Exterior: Rugged, wear-resistant nylon

Non-slip, vinyl dot coating on the palms and reinforced fingertips

Good resistance to abrasion and wear

Good cold and heat protection

Universal, rugged glove for all dry applications

Seamless, two-layer round-knit design

  • Interior: Cotton liner for comfort
  • Exterior: Rugged, wear-resistant nylon

Non-slip, vinyl dot coating on the palms and reinforced fingertips

Good resistance to abrasion and wear

Good cold and heat protection

Application area
  • Suitable for medium to high mechanical stress

  • For all dry construction work

  • Sheet steel, plastic and metal processing

  • Picking, packing and installation work

  • Wood processing

  • Agriculture and forestry
Products specifications
Size 10
Gauge 7
Material of the liner Polyamide/cotton
Material coating PVC dots
EN standard 388<br>420
Category II
Products specifications
Size 10
Gauge 7
Material of the liner Polyamide/cotton
Material coating PVC dots
EN standard 388<br>420
Category II
Close