Close
Filters
Search

Polyamide/cotton fine-knit glove

Article No. 0899404110
Fine knitted glove, polyamide/cotton PROTGLOV-KNIT-SZ10
€4.13 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Knitted glove with a good fit for flexible use

Seamless, two-layer round-knit design

  • Inside: Cotton material makes them pleasant to wear
  • Outside: Rugged, wear-resistant nylon

High level of flexibility

Good fit

Good tactile sensitivity

Good grip

Thanks to abrasion-proof vinyl dots

Knitted glove with a good fit for flexible use

Seamless, two-layer round-knit design

  • Inside: Cotton material makes them pleasant to wear
  • Outside: Rugged, wear-resistant nylon

High level of flexibility

Good fit

Good tactile sensitivity

Good grip

Thanks to abrasion-proof vinyl dots

Application area

Ideally suited for fine, precision work:


  • Picking and packaging work

  • For handling sensitive materials in dry applications

  • Suitable for repair and maintenance work

  • Assembly and manufacturing work for household appliances and electronics

  • Kitchen installation and the furniture industry
Products specifications
Size 10
Gauge 13
Material of the liner Polyamide/cotton
Material coating PVC dots
EN standard 388<br>420
Category II
Products specifications
Size 10
Gauge 13
Material of the liner Polyamide/cotton
Material coating PVC dots
EN standard 388<br>420
Category II
Close