Close
Filters
Search

Positive Lock blade receptacle

Article No. 055816077
Positive lock push connector PSHCON-(SN)-6,3X0,8-(0,5-1,5SMM)
€0.26 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 0.5-1.5 mm²
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Material Brass
Surface Tin-plated
Min. wire cross section 0.5 mm²
Max. wire cross section 1.5 mm²

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 0.5-1.5 mm²
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Material Brass
Surface Tin-plated
Min. wire cross section 0.5 mm²
Max. wire cross section 1.5 mm²
Close