Close
Filters
Search

Power GTS Ball, Anchor-Chain Connector

Article No. M8304510
10 - for 10 mm chain - up to 21 mm Shaft, AISI316L. STNLSS A5
€443.21 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

10 - for 10 mm chain - up to 21 mm
shaft, AISI316L

• Diameter: 10

• Quality : A5

10 - for 10 mm chain - up to 21 mm
shaft, AISI316L

• Diameter: 10

• Quality : A5

Products specifications
Material Stainless Steel A5
Chain 10 mm
Shaft diameter Up to 21mm
Surface Bare
Products specifications
Material Stainless Steel A5
Chain 10 mm
Shaft diameter Up to 21mm
Surface Bare
Close