Close
Filters
Search

Pre-charged NiMH battery

Article No. 0827312
Precharged NiMH battery BTRY-NIMH-MIGNON-AA-PRECHAR-1,2V-2400MAH
€7.67 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
The advantages of NiMH batteries combined with the benefits of primary batteries

Precharged battery

Ready for use

Over 1 year of standby power without recharging

Low self-discharge

  • Approx. 85% of the rated capacity remains available even after 1 year without charging
  • Also suitable for use in devices with low current requirement

Quick to charge

Can be charged with existing NiMH battery chargers

For universal use

Suitable for use on devices with either high or low current requirement (e.g. digital camera or wall clock)

Not affected by weather conditions

More suitable than conventional NiMH batteries for use at low temperatures

No memory effect

Can be recharged 1000 times

Environmentally-friendly

The advantages of NiMH batteries combined with the benefits of primary batteries

Precharged battery

Ready for use

Over 1 year of standby power without recharging

Low self-discharge

  • Approx. 85% of the rated capacity remains available even after 1 year without charging
  • Also suitable for use in devices with low current requirement

Quick to charge

Can be charged with existing NiMH battery chargers

For universal use

Suitable for use on devices with either high or low current requirement (e.g. digital camera or wall clock)

Not affected by weather conditions

More suitable than conventional NiMH batteries for use at low temperatures

No memory effect

Can be recharged 1000 times

Environmentally-friendly

Application area

Suitable for digital cameras, wall clocks, measuring devices and much more.

Products specifications
Rechargeable battery/battery designation Mignon AA; R6; UM3
Nominal Voltage 1.2 V/DC
Rechargeable battery/battery capacity 2400 mAh
Type of rechargeable battery/battery NiMH

Wuerth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Rechargeable battery/battery designation Mignon AA; R6; UM3
Nominal Voltage 1.2 V/DC
Rechargeable battery/battery capacity 2400 mAh
Type of rechargeable battery/battery NiMH
Close