Close
Filters
Search

Precision crepe tape

Article No. 0992000325
Precision crepe tape CRPTPE-PREC-25MMX50M
€7.48 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Special paper tape for stringent requirements during masking work in the automotive, metal and painting sectors

Extremely thin, soft and high-quality special paper

  • Special paper, ideally suited for both solvent-based and water-based paint systems
  • Enables highly precise bonds
  • Extremely fine paint edges with no paint run

Special acrylate adhesive for highly protective bonds on sensitive surfaces

Good adhesion and residue-free removal, even from sensitive substrates in the automotive and construction sectors, e.g. on chrome trim, wallpaper and furniture

Outstanding UV resistance of up to 6 months

Highly reliable bonds, even outdoors

Heat-resistant to +100°C

Especially suitable for paintwork requiring oven drying

Notice

Tape must be pulled off when dry.

Not suitable for use on copper, zinc, galvanised surfaces, polycarbonate or natural stone (e.g. marble). Exercise caution with paints containing zinc or zinc oxide, since residues may be left.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Special paper tape for stringent requirements during masking work in the automotive, metal and painting sectors

Extremely thin, soft and high-quality special paper

  • Special paper, ideally suited for both solvent-based and water-based paint systems
  • Enables highly precise bonds
  • Extremely fine paint edges with no paint run

Special acrylate adhesive for highly protective bonds on sensitive surfaces

Good adhesion and residue-free removal, even from sensitive substrates in the automotive and construction sectors, e.g. on chrome trim, wallpaper and furniture

Outstanding UV resistance of up to 6 months

Highly reliable bonds, even outdoors

Heat-resistant to +100°C

Especially suitable for paintwork requiring oven drying

Notice

Tape must be pulled off when dry.

Not suitable for use on copper, zinc, galvanised surfaces, polycarbonate or natural stone (e.g. marble). Exercise caution with paints containing zinc or zinc oxide, since residues may be left.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area
  • Masking tasks when painting in the automotive and metal sectors, particularly on delicate surfaces

  • Well-suited for oven drying

  • Masking tasks in the painting sector, particularly on delicate surfaces and outdoor bonding

  • Masking in glazing technology

  • Securing cover paper
Products specifications
Adhesive base Acrylate
Adhesive tape backing material Japanese rice paper
Colour Yellow (base material)
Width 25 mm
Length 50 m
Elongation at break 4 %
Min./max. processing temperature 5 to 40 °C
Max. temperature resistance 100 °C
Ultraviolet resistance 6 months, outdoor weathering
Moisture resistance Yes
Shelf life from production/conditions 24 Month / at 20°C and 50% humidity

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Adhesive base Acrylate
Adhesive tape backing material Japanese rice paper
Colour Yellow (base material)
Width 25 mm
Length 50 m
Elongation at break 4 %
Min./max. processing temperature 5 to 40 °C
Max. temperature resistance 100 °C
Ultraviolet resistance 6 months, outdoor weathering
Moisture resistance Yes
Shelf life from production/conditions 24 Month / at 20°C and 50% humidity
Close