Close
Filters
Search

Precision crepe tape Sensitive

Article No. 0992000650
Precision crepe tape sensitive CRPTPE-PREC-SENSITIVE-50MMX50M
€16.17 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Special paper tape for sensitive substrates for interior bonding

Extremely thin, supple and high-quality rice paper

  • Excellent for acrylic paints and glazes
  • Allows very precise bonding
  • Super-flat colour edges, prevents colours from running

Special acrylic adhesive for all substrates

  • Light adhesive protects substrates during removal
  • Reduces the risk of residue and damage
Notice

Tape must be pulled off when dry. Maximum duration of use 7 days. Not suitable for use on copper, zinc, galvanised surfaces, polycarbonate or natural stone (e.g. marble). Exercise caution with paints containing zinc or zinc oxide, since residues may be left.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Special paper tape for sensitive substrates for interior bonding

Extremely thin, supple and high-quality rice paper

  • Excellent for acrylic paints and glazes
  • Allows very precise bonding
  • Super-flat colour edges, prevents colours from running

Special acrylic adhesive for all substrates

  • Light adhesive protects substrates during removal
  • Reduces the risk of residue and damage
Notice

Tape must be pulled off when dry. Maximum duration of use 7 days. Not suitable for use on copper, zinc, galvanised surfaces, polycarbonate or natural stone (e.g. marble). Exercise caution with paints containing zinc or zinc oxide, since residues may be left.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area
  • For interior painting work, especially on sensitive substrates such as wallpaper, gypsum plasterboard, unvarnished wood

  • Covering in glazing or putty technology
Products specifications
Adhesive base Acrylate
Adhesive tape backing material Japanese rice paper
Colour Purple
Width 50 mm
Length 50 m
Thickness 0.08 mm
Elongation at break 5 %
Min./max. processing temperature 10 to 40 °C
Max. temperature resistance 60 °C
Ultraviolet resistance No
Moisture resistance Conditionally
Shelf life from production/conditions 24 Month / storage in a dry place protected from light

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Adhesive base Acrylate
Adhesive tape backing material Japanese rice paper
Colour Purple
Width 50 mm
Length 50 m
Thickness 0.08 mm
Elongation at break 5 %
Min./max. processing temperature 10 to 40 °C
Max. temperature resistance 60 °C
Ultraviolet resistance No
Moisture resistance Conditionally
Shelf life from production/conditions 24 Month / storage in a dry place protected from light
Close