Close
Filters
Search

Precision feeler gauge

Article No. 07135143
Precision feeler gauge FELRGAU-PREC-21PCS
€9.97 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For measuring slots and gaps, and for checking play on slide guides, bearings, pistons etc.
  • Conical gauge blades with easily readable dimensions
  • Gauge blades stored in a high-quality plastic sheath
  • Clamping screw for securing the gauge blades
  • Essential aid where conventional measuring is difficult or impossible
For measuring slots and gaps, and for checking play on slide guides, bearings, pistons etc.
  • Conical gauge blades with easily readable dimensions
  • Gauge blades stored in a high-quality plastic sheath
  • Clamping screw for securing the gauge blades
  • Essential aid where conventional measuring is difficult or impossible
Products specifications
Sheet width 12.7 mm
Sheet length 100 mm
Length 105 mm
Colour Red
Material of blade Spring steel
Number of sheets 21 PCS
Min./max. blade thickness 0.1-0.5 mm
List of blade thicknesses 0.1 mm<br>0.12 mm<br>0.14 mm<br>0.16 mm<br>0.18 mm<br>0.2 mm<br>0.22 mm<br>0.24 mm<br>0.26 mm<br>0.28 mm<br>0.3 mm<br>0.32 mm<br>0.34 mm<br>0.36 mm<br>0.38 mm<br>0.4 mm<br>0.42 mm<br>0.44 mm<br>0.46 mm<br>0.48 mm<br>0.5 mm
Products specifications
Sheet width 12.7 mm
Sheet length 100 mm
Length 105 mm
Colour Red
Material of blade Spring steel
Number of sheets 21 PCS
Min./max. blade thickness 0.1-0.5 mm
List of blade thicknesses 0.1 mm<br>0.12 mm<br>0.14 mm<br>0.16 mm<br>0.18 mm<br>0.2 mm<br>0.22 mm<br>0.24 mm<br>0.26 mm<br>0.28 mm<br>0.3 mm<br>0.32 mm<br>0.34 mm<br>0.36 mm<br>0.38 mm<br>0.4 mm<br>0.42 mm<br>0.44 mm<br>0.46 mm<br>0.48 mm<br>0.5 mm
Close