Measuring tools
>
Gauges
Refine
Load more results...
×
Price Range
Min:€8.00 inc. VAT
Max:€9.00 inc. VAT
Sheet length
100 mm (1)
Min__max_ blade thickness
0.1-0.5 mm (1)
Length
105 mm (1)
Colour
Red (1)
List of blade thicknesses
0.1 mm<br>0.12 mm<br>0.14 mm<br>0.16 mm<br>0.18 mm<br>0.2 mm<br>0.22 mm<br>0.24 mm<br>0.26 mm<br>0.28 mm<br>0.3 mm<br>0.32 mm<br>0.34 mm<br>0.36 mm<br>0.38 mm<br>0.4 mm<br>0.42 mm<br>0.44 mm<br>0.46 mm<br>0.48 mm<br>0.5 mm (1)
Sheet width
12.7 mm (1)
Material of blade
Spring steel (1)
Number of sheets
21 PCS (1)
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
Thread mandrel
Popular tags
construction
offer
set
triple
vacuum
Gauges
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
07135143
Precision feeler gauge
Precision feeler gauge FELRGAU-PREC-21PCS
€9.97 inc. VAT