Close
Filters
Search

Primer 2-component epoxy primer

Article No. 5866104105
Primer 2C epoxy primer PRIM-EPOXY-2C-5KG
€79.20 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Primer that is resistant to chemicals with excellent adhesion and outstanding corrosion protection properties
  • High protection against corrosion
  • Suitable for electrostatic application
  • Excellent chemical and mechanical resistance
  • Can be used for insulation purposes on thermoplastic surfaces
  • Permissible maximum VOC content: 540 g/l of product category 2 (e) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV). Max. VOC content: 565 g/l
  • Solids content of base material in %: 69.8
  • Available colours: FC 0006 = light grey
Notice

The surface must have the correct pre-treatment depending on the surface.

Only enter the colour code (e.g. FC 0006). Information such as the RAL number or text such as "RAL 5010, please" is recognised by the system as incorrect.

Not suitable for powder coatings (excessive temperatures)

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Primer that is resistant to chemicals with excellent adhesion and outstanding corrosion protection properties
  • High protection against corrosion
  • Suitable for electrostatic application
  • Excellent chemical and mechanical resistance
  • Can be used for insulation purposes on thermoplastic surfaces
  • Permissible maximum VOC content: 540 g/l of product category 2 (e) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV). Max. VOC content: 565 g/l
  • Solids content of base material in %: 69.8
  • Available colours: FC 0006 = light grey
Notice

The surface must have the correct pre-treatment depending on the surface.

Only enter the colour code (e.g. FC 0006). Information such as the RAL number or text such as "RAL 5010, please" is recognised by the system as incorrect.

Not suitable for powder coatings (excessive temperatures)

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Application area

As a high-quality primer in machine and boat construction, in agriculture, and for chemical transporters. Ideally suited as a primer for aluminium structures, e.g. in the bus sector, as suitable for coating with filler.



Surfaces:


  • Painted surfaces

  • Plain sheet steel

  • Filled surfaces

  • Can be coated with polyester fillers when hardened

  • Can be reworked with PU sealing compounds, such as Bond and Seal

  • Can be painted over with all commercially available paints
Instructions

Mixture by weight:


5: 1 with epoxy resin, art. no. 5866402101, universal thinner, art. no. 08234406, 082344030. Diluting adjustment depending on coat thickness up to 25 vol.%.



Application equipment:


Brush, roller or paint gun, minimum nozzle size 1.6 mm

Products specifications
Weight of content 5 kg
Chemical basis 2-methoxy-1-methylethyl acetate
Available colours FC 0006
Drying time 50 min
Conditions for drying time at 20°C
Max. processing temperature 80 °C
Density 1.556 g/cm³
Density conditions at 20°C
VOC concentration (CH) 540 g/l
Min. processing temperature 10 °C
Shelf life from production 36 Month

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

Safety data sheet

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Weight of content 5 kg
Chemical basis 2-methoxy-1-methylethyl acetate
Available colours FC 0006
Drying time 50 min
Conditions for drying time at 20°C
Max. processing temperature 80 °C
Density 1.556 g/cm³
Density conditions at 20°C
VOC concentration (CH) 540 g/l
Min. processing temperature 10 °C
Shelf life from production 36 Month
Close