Surface Protection, Coatings
>
Primers
>
Primer
Primer
Rust-Stop primer-spray can
Primer-filler
Rust-Stop Quattro primer
Primer Rust Stop
Primer 2-part epoxy primer
1C epoxy primer
Refine
Load more results...
×
Price Range
Min:€8.00 inc. VAT
Max:€68.00 inc. VAT
Contents
400 ml (7)
750 ml (2)
Drying time
16 h (2)
20 min (2)
25 min (2)
50 min (1)
Max_ coating thickness
120 µm (1)
Max_ temperature resistance
0 °C (2)
300 °C (1)
80 °C (1)
Max_ short_term temperature resistance
120 °C (1)
500 °C (1)
Weight of content
466 g (2)
1960 g (1)
5 kg (1)
960 g (1)
Available colours
FC 0006 (1)
Chemical basis
Epoxy resin (4)
Alkyd resin (2)
2-methoxy-1-methylethyl acetate (1)
Polyvinyl butyral (1)
Colour
Red brown (2)
White grey (2)
Black (1)
Grey (1)
Light grey (bright grey) (1)
Medium grey (1)
Silver grey (1)
1 More
Max_ permissible VOC concentration
840 g/l (2)
Min__max_ temperature resistance
-30 to 80 °C (1)
Density
0.83 g/cm³ (2)
0.88 g/ml (2)
0.75 g/cm³ (1)
1.27 g/cm³ (1)
1.4 g/cm³ (1)
1.556 g/cm³ (1)
Max_ processing temperature
25 °C (2)
30 °C (1)
40 °C (1)
80 °C (1)
Min_ processing temperature
10 °C (2)
18 °C (2)
5 °C (1)
Density conditions
at 20°C (5)
Conditions to maintain shelf life from production
at 15°C to 25°C and max. 60% relative humidity (2)
at 10°C to 35°C, no exposure to sunlight, no heat sources (2)
Max_ VOC concentration
840 g/l (2)
Shelf life from production
60 Month (4)
24 Month (3)
12 Month (2)
36 Month (1)
Conditions for drying time
at 20°C (1)
Min_ flash_off time
5 min (2)
VOC concentration _CH_
742.8 g/l (2)
83.5 % (2)
540 g/l (1)
669 g/l (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (10)
12 (7)
6 (2)
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
Flat chisel Plus 22
Square nut
Hexagonal bolt
Joint
Brush
Compression spring
Popular tags
construction
offer
set
triple
vacuum
Primer
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
08932101
Rust stop primer
Rust-Stop primer-spray can PRIM-ROSTSTOP-WHITE-GREY-FAST-400ML
€12.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893211103
Primer filler
Primer-filler PRIM-FILLER-LIGHTGREY-400ML
€10.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08932102
Rust stop primer
Rust-Stop primer-spray can PRIM-ROSTSTOP-REDBROWN-400ML
€14.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893211102
Primer filler
Primer-filler PRIM-FILLER-MIDDLEGREY-400ML
€10.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08932141
Primer Rust Stop Quattro
Rust-Stop Quattro primer PRIM-(ROSTSTOP QUATTRO)-400ML
€19.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0890191
Rust Stop primer
Primer Rust Stop PRIM-RUSTSTOP-750ML
€25.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0890192
Rust Stop primer
Primer Rust Stop PRIM-RUSTSTOP-WHITEGREY-750ML
€25.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5866104105
Primer 2-component epoxy primer
Primer 2C epoxy primer PRIM-EPOXY-2C-5KG
€79.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893400101
1C epoxy primer
PRIM-1C-EPOXY-BLACK-MAT-400ML Art.-no. 0893400101 | EAN 4099618461415
€14.04 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893400102
1C epoxy primer
PRIM-1C-EPOXY-GREY-MAT-400ML Art.-no. 0893400102 | EAN 4068362351556
€14.04 inc. VAT