Close
Search

Primer filler

Article No. 0893211102
Primer-filler PRIM-FILLER-MIDDLEGREY-400ML
€10.50 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Active protection against corrosion with excellent filling properties for metallic surfaces

Quick-drying primer filler with active protection against corrosion for optimum top-coat results

Variety of colour shades

  • Excellent coverage in a short time with minimal consumption
  • Optimum top-coat paint build-up

Excellent adhesive properties in conjunction with PU and MS polymer sealing compounds

Excellent filling power

Easy to compensate minor damage and sanding marks.

Temperature-resistant up to 110°C

Very easy to sand

VOC-compliant

  • Lower solvent content
  • Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Notice

Turn the can upside down and spray until the valve is empty after use.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Active protection against corrosion with excellent filling properties for metallic surfaces

Quick-drying primer filler with active protection against corrosion for optimum top-coat results

Variety of colour shades

  • Excellent coverage in a short time with minimal consumption
  • Optimum top-coat paint build-up

Excellent adhesive properties in conjunction with PU and MS polymer sealing compounds

Excellent filling power

Easy to compensate minor damage and sanding marks.

Temperature-resistant up to 110°C

Very easy to sand

VOC-compliant

  • Lower solvent content
  • Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Notice

Turn the can upside down and spray until the valve is empty after use.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Contents 400 ml
Colour Medium grey
Drying time 20 min
VOC concentration (CH) 742.8 g/l
Shelf life from production 60 Month
Related Product
Close