|
Display
|
6000 digits |
|
Enclosure diameter
|
34 mm |
|
Min./max. current measuring range
|
0.15 A/AC-600 A/AC |
|
Min./max. current measuring range 2
|
0.15 A/DC-900 A/DC |
|
Min./max. current measuring range 3
|
0.15 A/AC/DC-600 A/AC/DC |
|
Min./max. voltage measuring range
|
0.15 V/AC-1000 V/AC |
|
Min./max. voltage measuring range 2
|
0.15 V/DC-1400 V/DC |
|
Min./max. voltage measuring range 3
|
0.15 V/AC/DC-1000 V/AC/DC |
|
Min./max. effective power measuring range
|
1 W-600 kW |
|
Min./max. reactive power measuring range
|
1 var-600 kvar |
|
Min./max. apparent power measuring range
|
1 VA-600 kVA |
|
Min./max. electrical-resistance measuring range
|
0.1 Ohm-59.99 kOhm |
|
Overvoltage protection category
|
CAT IV/600 V |
|
IP protection class
|
IP 40 |
|
Length x width x height
|
220 x 80 x 34 mm |
|
Battery designation
|
9 V 6LR61 |
|
Number of rechargeable batteries/batteries
|
1 PCS |