Measuring Instruments
>
Measuring instruments, electr. variables
>
Clamp meter
Clamp meter
AC/DC clamp meter professional F205
Refine
Load more results...
×
Price Range
Min:€630.00 inc. VAT
Max:€630.00 inc. VAT
Min__max_ reactive power measuring range
1 var-600 kvar (1)
IP protection class
IP 40 (1)
Min__max_ current measuring range
0.15 A/AC-600 A/AC (1)
Length x width x height
220 x 80 x 34 mm (1)
Min__max_ current measuring range 2
0.15 A/DC-900 A/DC (1)
Min__max_ current measuring range 3
0.15 A/AC/DC-600 A/AC/DC (1)
Min__max_ electrical_resistance measuring range
0.1 Ohm-59.99 kOhm (1)
Number of rechargeable batteries_batteries
1 PCS (1)
Display
6000 digits (1)
Min__max_ voltage measuring range 2
0.15 V/DC-1400 V/DC (1)
Min__max_ voltage measuring range 3
0.15 V/AC/DC-1000 V/AC/DC (1)
Min__max_ effective power measuring range
1 W-600 kW (1)
Min__max_ voltage measuring range
0.15 V/AC-1000 V/AC (1)
Min__max_ apparent power measuring range
1 VA-600 kVA (1)
Battery designation
9 V 6LR61 (1)
Enclosure diameter
34 mm (1)
Overvoltage protection category
CAT IV/600 V (1)
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
Protective caps
Ribbed nuts
Triangular file
Triangular file
Door stop buffer
Popular tags
construction
offer
set
triple
vacuum
Clamp meter
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
071558770
Professional multi-purpose measuring pliers
AC/DC clamp meter professional F205 CLMPM-(PROF F205)
€743.40 inc. VAT