Close
Filters
Search

Profile frame hinge, Nexis click-on 94 AL

Article No. F015072801
Concealed hinge Nexis 94 Click-on aluminium HNGE-NEXCLON-ALUPRFL-INRT-(NI)-95DGR GRASS NEXIS CLICK-ON
€4.15 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For recessing aluminium profile frame doors.

Opening angle: 94°

Secures into system groove on the aluminium frame using the eccentric fitting

Easy to place into the section without drilling or milling

  • Flexible positioning by sliding into the groove
  • Quick to install the hinge

Specified dimensions not binding. Subject to technical changes!

For recessing aluminium profile frame doors.

Opening angle: 94°

Secures into system groove on the aluminium frame using the eccentric fitting

Easy to place into the section without drilling or milling

  • Flexible positioning by sliding into the groove
  • Quick to install the hinge

Specified dimensions not binding. Subject to technical changes!

Products specifications
Door stop Enclosed
Crank 15 mm
Automatic Yes
Type of assembly Groove mounting
Opening angle 94 Degree
Material Zamak
Surface Nickel-plated
Products specifications
Door stop Enclosed
Crank 15 mm
Automatic Yes
Type of assembly Groove mounting
Opening angle 94 Degree
Material Zamak
Surface Nickel-plated
Close