Close
Filters
Search

Profile frame hinge, Nexis click-on 94 AL

Article No. F015072797
Concealed hinge Nexis 94 Click-on aluminium HNGE-NEXCLON-ALUPRFL-CRN-(NI)-95DGR GRASS NEXIS CLICK-ON
€2.55 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For recessing aluminium profile frame doors.

Opening angle: 94°

Secures into system groove on the aluminium frame using the eccentric fitting

Easy to place into the section without drilling or milling

  • Flexible positioning by sliding into the groove
  • Quick to install the hinge

Specified dimensions not binding. Subject to technical changes!

For recessing aluminium profile frame doors.

Opening angle: 94°

Secures into system groove on the aluminium frame using the eccentric fitting

Easy to place into the section without drilling or milling

  • Flexible positioning by sliding into the groove
  • Quick to install the hinge

Specified dimensions not binding. Subject to technical changes!

Products specifications
Door stop Corner
Crank mm
Automatic Yes
Opening angle 94 Degree
Material Zamak
Surface Nickel-plated
Products specifications
Door stop Corner
Crank mm
Automatic Yes
Opening angle 94 Degree
Material Zamak
Surface Nickel-plated
Close