Close
Filters
Search

Protective glove E-100

Article No. 0899401209
Protective glove ECOLINE E-100 PROTGLOV-KNIT-(E-100)-SZ9
€3.63 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Sustainable, universal glove produced in an environmentally friendly manner, balancing ecological considerations with outstanding protective properties and suitability for a wide range of applications

Robust, abrasion-resistant natural latex coating with good dry and wet grip

Favourable cut and heat protection properties

  • Short-term protection against contact heat up to 250°C
  • Cut protection level B

Resource-saving and sustainable production

Sustainable backing fabric thanks to the use of recycled materials

Environmentally friendly, 100% plastic-free packaging

Sustainable, universal glove produced in an environmentally friendly manner, balancing ecological considerations with outstanding protective properties and suitability for a wide range of applications

Robust, abrasion-resistant natural latex coating with good dry and wet grip

Favourable cut and heat protection properties

  • Short-term protection against contact heat up to 250°C
  • Cut protection level B

Resource-saving and sustainable production

Sustainable backing fabric thanks to the use of recycled materials

Environmentally friendly, 100% plastic-free packaging

Application area

Suitable for gardening and landscaping among other applications, universal use for mechanic, assembly and other trade activities, working with light requirements around cut protection such as in packaging work, maintenance work, servicing, working with heated objects

Products specifications
Size 9
Gauge 13
Material of liner Polyester/cotton
Material of coating Natural rubber with crinkle finish
Standards ISO 21420, EN 388, EN 407
Category II

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Size 9
Gauge 13
Material of liner Polyester/cotton
Material of coating Natural rubber with crinkle finish
Standards ISO 21420, EN 388, EN 407
Category II
Close