Close
Filters
Search

Protective glove MultiFit Dry

Article No. 0899405509
Protective glove, multi-fit dry PROTGLOV-SPEC-(MULTIFIT-DRY)-SZ9
€9.91 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Liquid-repellent, fully dipped all-round glove, particularly suitable for wet working environments

Fluid-repellent and breathable

Full-surface coating made from very flexible, breathable natural latex foam

Excellent grip in wet and dry conditions

Also features a particularly slip-resistant microstructure surface on the palm.

Optimum fit and maximum touch sensitivity

Easy and quick to put on and take off

Cuff with comfortable width

Maximum comfort

Seamless, round-knit polyamide/elastane backing fabric combined with a breathable coating

Liquid-repellent, fully dipped all-round glove, particularly suitable for wet working environments

Fluid-repellent and breathable

Full-surface coating made from very flexible, breathable natural latex foam

Excellent grip in wet and dry conditions

Also features a particularly slip-resistant microstructure surface on the palm.

Optimum fit and maximum touch sensitivity

Easy and quick to put on and take off

Cuff with comfortable width

Maximum comfort

Seamless, round-knit polyamide/elastane backing fabric combined with a breathable coating

Application area
  • Activities in a wet working environment

  • Assembly, workshop work and mechanic's tasks

  • Repair and maintenance work
Products specifications
Size 9
Gauge 15
Material of the liner Polyamide/elastane
Material coating Latex foam
EN standard 388<br>407<br>420
Category II
Products specifications
Size 9
Gauge 15
Material of the liner Polyamide/elastane
Material coating Latex foam
EN standard 388<br>407<br>420
Category II
Close