Close
Filters
Search

Protective glove MultiFit Nitrile

Article No. 0899405219
Protective glove, multi-fit, nitrile PROTGLOV-SPEC-MULTIFIT-NITRILE-SZ9
€4.72 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Universal and robust
  • Highly resistant to abrasion
  • Good resistance to many greases and oils in low quantities
  • Micro-porous, foamed nitrile coating on the palm
  • Seamless polyamide/elastane backing fabric
  • Extremely gentle on the skin thanks to Oeko-Tex® Standard 100

Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.

Universal and robust
  • Highly resistant to abrasion
  • Good resistance to many greases and oils in low quantities
  • Micro-porous, foamed nitrile coating on the palm
  • Seamless polyamide/elastane backing fabric
  • Extremely gentle on the skin thanks to Oeko-Tex® Standard 100

Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.

Application area
  • Assembly, workshop work and mechanic's tasks

  • Packaging and warehouse work

  • Repair and maintenance work
Products specifications
Size 9
Gauge 15
Material of the liner Polyamide/elastane
Material coating Nitrile foam
EN standard 388<br>420
Category II
Products specifications
Size 9
Gauge 15
Material of the liner Polyamide/elastane
Material coating Nitrile foam
EN standard 388<br>420
Category II
Close