Close
Filters
Search

Protective glove MultiFit Nitrile

Article No. 0899405221
Protective glove, multi-fit, nitrile PROTGLOV-SPEC-MULTIFIT-NITRILE-SZ11
€4.72 inc. VAT
LOW STOCK
*
+ -
Universal and robust
  • Highly resistant to abrasion
  • Good resistance to many greases and oils in low quantities
  • Micro-porous, foamed nitrile coating on the palm
  • Seamless polyamide/elastane backing fabric
  • Extremely gentle on the skin thanks to Oeko-Tex® Standard 100

Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.

Universal and robust
  • Highly resistant to abrasion
  • Good resistance to many greases and oils in low quantities
  • Micro-porous, foamed nitrile coating on the palm
  • Seamless polyamide/elastane backing fabric
  • Extremely gentle on the skin thanks to Oeko-Tex® Standard 100

Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.

Products specifications
Size 11
Material of the liner Polyamide/elastane
Material coating Nitrile foam
EN standard 388<br>420
Category II
Products specifications
Size 11
Material of the liner Polyamide/elastane
Material coating Nitrile foam
EN standard 388<br>420
Category II
Close