Close
Filters
Search

Protective glove nitrile TIGERFLEX® Plus

Article No. 0899411017
Protective glove nitrile TIGERFLEX Plus PROTGLOV-NTR-(TIGERFLEX PLUS)-SZ7 TIGERFLEX
€4.48 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Universal protective glove with excellent wearing comfort and optimal grip thanks to unique TIGERFLEX® coating

Maximum wearing comfort

  • Skin-friendly and soft, seamless, round-knit fabric with a snug fit
  • Breathable TIGERFLEX coating made of nitrile foam
  • Elasticated knitted cuff

Excellent grip and good mechanical strength

Special TIGERFLEX coating

Universal protective glove with excellent wearing comfort and optimal grip thanks to unique TIGERFLEX® coating

Maximum wearing comfort

  • Skin-friendly and soft, seamless, round-knit fabric with a snug fit
  • Breathable TIGERFLEX coating made of nitrile foam
  • Elasticated knitted cuff

Excellent grip and good mechanical strength

Special TIGERFLEX coating

Application area

For light to medium work requiring a good grip and a high degree of flexibility


  • All purpose glove for any work in the skilled trades and industries

  • Ideally for installation and workshop activities, mechanic work and bodywork

  • Freight forwarding, transportation and storage activities

  • For work with hand tools and machines
Products specifications
Size 7
Gauge 15
Material of liner Nylon
Material of coating Nitrile foam
Standards EN 388, EN 420
Category II

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Size 7
Gauge 15
Material of liner Nylon
Material of coating Nitrile foam
Standards EN 388, EN 420
Category II
Close