Close
Filters
Search

Protective glove Nitrilon Plus

Article No. 0899400662
Protective glove, Nitrilon Plus PROTGLOV-KNIT-(NITRILON-PLUS)-SZ10
€4.33 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Outstanding mechanical resistance
  • High-quality acrylic/nitrile/butadiene coating on a rugged, seamless round-knit polyamide backing fabric
  • Skin-friendly backing and coating materials
  • Excellent dry grip properties for safe handling of workpieces and tools
  • Great fit
Outstanding mechanical resistance
  • High-quality acrylic/nitrile/butadiene coating on a rugged, seamless round-knit polyamide backing fabric
  • Skin-friendly backing and coating materials
  • Excellent dry grip properties for safe handling of workpieces and tools
  • Great fit
Application area
  • Broad spectrum of installation and skilled trade work

  • Medium mechanical loads

  • Car bodywork

  • Construction industry

  • Metalworking

  • Plastic processing

  • Automotive and HGV industry

  • Maintenance and household appliance technology
Products specifications
Size 10
Gauge 10
Material of the liner Polyamide
Material coating Nitrile
EN standard 388<br>420
Category II
Products specifications
Size 10
Gauge 10
Material of the liner Polyamide
Material coating Nitrile
EN standard 388<br>420
Category II
Close